Bullard

Compressed Air Pre Filter


product price: $536.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Includes 41AF Filter, Manual Drain Valve, Pressure Guage, Pressure Relief Valve, Regulator, Regulator Knob
  • Width 12 in
  • Third Stage Filter Removes Oil/ Moisture
  • Fittings 3/8in NPT
  • Depth 12 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 12 in
Depth 12 in
Height 22 in

Details

Item COMPRESSED AIR -- PRE-FILTER
Includes 41AF Filter, Manual Drain Valve, Pressure Guage, Pressure Relief Valve, Regulator, Regulator Knob
Third Stage Filter Removes Oil/ Moisture
Fittings 3/8in NPT
First Stage Filter Removes Moisture
Number of Users 2
Case Material Steel
Maximum Pressure 125 psi
System Type SAR
Includes Carbon Monoxide Monitor No
Includes Filtration Yes
Includes Alarm No
Second stage Filter Removes Particulate
Includes Oxygen Monitor No
Color Yellow
Air Flow 75 cfm

Description

COMPRESSED AIR -- PRE-FILTER, Number of Users 2, Includes 41AF Filter, Manual Drain Valve, Pressure Guage, Pressure Relief Valve, Regulator, Regulator Knob, Maximum Pressure 125 psi, System Type SAR, Air Flow 75 cfm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.