Shop All Hard Hats
Bullard
Climbing Climbing Helmet, Type 1, Class E
Mfr # C10NRDAMR
Zoro # G400700156
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Climbing
- Head Protection Material ABS, Polycarbonate
- Series CEN10
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Climbing Helmet |
Head Protection Style | Climbing |
Head Protection Material | ABS, Polycarbonate |
Series | CEN10 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Red |
Head Protection Venting | No |
Standards | ANSI Z89.1 |
Application | Industrial Protection |
Head Protection Graphics | No Graphics |
Chin Strap | Yes |
Accessory Mounting Options | Side-Slots |
ANSI Impact Type | Type 1 |
ANSI Electrical Class | E, G |
ANSI Classification | Type 1, Class E |
High-Visibility | No |
Reverse Donning | Yes |
Accessory Slots | Yes |
Head Protection Brand | BULLARD |
Compatible Suspension Manufacturer Part Number | C10RATCHET |
Description
Climbing Helmet, ANSI Classification Type 1, Class E, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Head Protection Material ABS, Polycarbonate, Accessory Mounting Options Side-Slots, Head Protection Venting No, Reverse Donning Yes, High-Visibility No, Compatible Suspension Manufacturer Part Number C10RATCHET, Standards ANSI Z89.1, Series CEN10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-XL)
- MCR SAFETY Fasguard Synthtc Leather 3 Fingerless, XL (902XL)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Rebar Hooks (019-5054)
- ZING Eye Wash Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2616)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue (62KBP)
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (33ORR)
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (34WHR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (61KBP)
- BULLARD Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (VTWHR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (30KBR)
- VULCAN Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (V200-07)
- Bullard Hard Hats