Shop All Supplied Air System Accessories
Bullard
Clear Inner Lens, PK10
Mfr # MP771B
Zoro # G3338237
original price:
$71.05
26% off
new price: $52.29
/pk 10, $5.23/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Abrasive Blasting Helmets
- Includes (10) Lenses
- Material Tritan
- System Type SAR System
- Compatible with Brand Bullard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # MP771B
- Zoro # G3338237
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Replacement Clear Inner Lens |
For Use With | Abrasive Blasting Helmets |
Includes | (10) Lenses |
Material | Tritan |
System Type | SAR System |
Compatible with Brand | Bullard |
Brand and Series | Bullard 88VX |
Series | 88VX |
Compatible with Series | 88VX |
Description
Replacement Clear Inner Lens, For Use With Abrasive Blasting Helmets, 88VX, Compatible with Brand Bullard, Compatible with Series 88VX, Includes (10) Lenses, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Black/Red, 500 ft x 3 In (BTR-49-5)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, 2XL (CCT2-06-XXL)
- MSA SAFETY EEBA, 10 Minute, 40Lpm, Aluminum Cylinder (10008293)
- BRADY Pipe Marker, Low Pressure Condensate, 73905 (73905)
- BULLARD Airline Hose, 50 ft., Rubber, 3/8 In. Dia. (469650)
- BULLARD Air-Driven Free-Air Pump (ADP20)
- BULLARD Airline Hose, Rubber, 50 ft. (5457)
- BULLARD Hc2400 Muffler/Valve Assembly (MV2400)
- BULLARD Contant Flow Breathing Tube (V30)
- BULLARD Contant Flow Breathing Tube, Size 1/2 In. (V35)
- BULLARD Contant Flow Breathing Tube, Nylon (HC2400)
- Bullard Masks & Respiratory Protection