Shop All Hard Hat Accessories
Bullard
Chinstrap, For Use With AboveView(TM), AboveView(TM) Elevate Black
Mfr # CS3
Zoro # G310883796
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Attachment Points 3
- Color Black
- For Use With AboveView(TM), AboveView(TM) Elevate
- Chin Strap Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # CS3
- Zoro # G310883796
- Country of Origin United States
- Category Hard Hat Accessories
Details
Item | Chinstrap |
Number of Attachment Points | 3 |
Color | Black |
For Use With | AboveView(TM), AboveView(TM) Elevate |
Chin Strap Material | Nylon |
Description
Chinstrap, For Use With AboveView(TM), AboveView(TM) Elevate, Number of Attachment Points 3, Color Black, Chin Strap Material Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Lumbar Belt, L, Hook-and-Loop, White (632-6405-2923)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTNLG000600)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S (2NA/SBK)
- SIGNMISSION OSHA Sign, Wash Your Hands With, 14in X 10in Peel And Stick Wall Graphic, 10" W, 14" L, Landscape (OS-NS-RD-1014-L-18950)
- BULLARD HARDHAT REPLACEMENT 4 POINT PINLOCK (RS4PC)
- BULLARD HARDHAT REPLACEMENT 4 POINT RATCHET (RS4RP)
- BULLARD Hard Hat Suspension, Vector, 4pt. Ratchet (VTRT600)
- BULLARD Blast Helmet Outer Lense, PK50 (GVXOL15)
- BULLARD Replacement Chin Straps, Type Ii Helmet (A110)
- BULLARD Brow Pad, For Use With C30, C33, C34, S51, S61, S62, S71 Brown (RBPVINYL)
- 3M Magnetic Chin Strap, For Use With 3M(TM) SecureFit(TM) X5000 Series Safety Helmets Black (X5-P4PTCS2)
- Bullard Head Protection