Shop All Hard Hat Accessories
Bullard
Chin Straps, Bullard Sandblast Hood, PK10, For Use With CC20-Series Hoods, GR50 Hoods White, 10 PK
Mfr # 20NC
Zoro # G0624237
product price: $69.95
/pk 10, $7.00/ea
$69.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- For Use With CC20-Series Hoods, GR50 Hoods
- Features Remove Head Band From Hole
- Standards NIOSH Approved with CC20-Series Hoods and GR50 Hoods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # 20NC
- Zoro # G0624237
- Country of Origin United States
- Category Hard Hat Accessories
Details
Item | Chin Straps,Bullard Sandblast Hood,PK10 |
Material | Plastic |
Color | White |
For Use With | CC20-Series Hoods, GR50 Hoods |
Features | Remove Head Band From Hole |
Standards | NIOSH Approved with CC20-Series Hoods and GR50 Hoods |
Compatible with Series | CC20, GR50 |
Brand and Series | Bullard |
Compatible with Brand | Bullard |
System Type | PAPR System, SAR System |
Accessory Type | Chin Straps,Bullard Sandblast Hood,PK10 |
Compatible with Manufacturer Model Number | Cc20, Gr50, Mb30, Pc90 |
Description
Item Chin Straps,Bullard Sandblast Hood,PK10, For Use With CC20-Series Hoods, GR50 Hoods, Compatible with Brand Bullard, Compatible with Series CC20, GR50, Compatible with Manufacturer Part Number Cc20, Gr50, Mb30, Pc90, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION ANSI Caution, Rigid Plastic, 14" x 10", Landscape, Watch For Forklift Traffic (OS-CS-P-1014-L-19794)
- KINCO Kinco 18-oz. Heavyweight Chore Gloves (818 XX-LARGE)
- YARD TUFF Drag Mat 4.5x5 (YTF-455TBDM)
- STEINER Side Split, Cowhide Bib Apron, 48" (82166)
- BULLARD HARDHAT REPLACEMENT 4 POINT PINLOCK (RS4PC)
- BULLARD Chin Strap, For Use With Bullard Hard Hats Black (R51)
- BULLARD Visor, For Use With Hard Hat White (SS6)
- BULLARD Brow Pad, For Use With C30, C33, C34, S51, S61, S62, S71 Brown (RBPVINYL)
- BULLARD Blast Helmet Outer Lense, PK50 (GVXOL15)
- BULLARD Postman Slide Chin Strap, For Use With Bullard Hard Hats Black (R50)
- HAT GRABBER HatGrabber® Hard Hat Accessory, Green (HG20)
- Bullard Head Protection