Shop All Hard Hat Accessories
Bullard
Chin Strap, For Use With Bullard Hard Hats Black
Mfr # R51
Zoro # G6369399
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Number of Attachment Points 2
- For Use With Bullard Hard Hats
- Chin Strap Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bullard
- MFR # R51
- Zoro # G6369399
- Country of Origin United States
- Category Hard Hat Accessories
Details
Item | Chin Strap |
Material | Nylon |
Color | Black |
Number of Attachment Points | 2 |
For Use With | Bullard Hard Hats |
Chin Strap Material | Nylon |
Number of Mounting Points | 2 |
Description
Chin Strap, For Use With Bullard Hard Hats, Number of Attachment Points 2, Color Black, Chin Strap Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 11 ft. Black/Yellow Belt (MS630-YW-BYD-110)
- ALLEGRO INDUSTRIES Ducting, 26 in. Dia., 25 ft. L (9700-25)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 2XL (V1080150U-2XL)
- CONDOR Safety Glasses, Gray Anti-Scratch (4VCK3)
- BULLARD Foam Liner, For Use With Type II Hard Hat White (VTS)
- BULLARD HARDHAT REPLACEMENT 4 POINT RATCHET (RS4RP)
- BULLARD Fire Helmet Suspension (R637)
- BULLARD Replacement Flex-Gear6-Point Ratchet Sus (RS6RC)
- BULLARD Hard Hat Suspension, 6 pt. Suspension (FRS6RC)
- BULLARD Chin Strap, For Use With C30, C33, C34, S61, S62, S71, S51 White, 5 PK (ES42GGR5)
- BULLARD Faceshield Bracket, For Use With Bullard Full Brim Hard Hats Silver (112G)
- Bullard Head Protection