Shop All Supplied Air Systems
Bullard
CAB Air Filtration System, 125psi100 CFM
Mfr # CAB100IRHA
Zoro # G0186457
product price: $4,114.99
/ea
Free Shipping & Returns
$4,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings 1/2 in Inlet, 1/4 in Quick-Disconnect Hansen
- CFM 100
- System Type SAR System
- Couplers 1/2 in Inlet, 13mm Industrial Interchange, Hansen Compatible Male Plug, 1, 2, 4, or 8 Outlets, 1/4 in Quick Disconnect Standard Hansen, Schrader, Snap-Tite, CEJN, Aluminum Block Manifold
- Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # CAB100IRHA
- Zoro # G0186457
- Country of Origin United States
- Category Supplied Air Systems
Details
Item | CAB Air Filtration System |
Fittings | 1/2 in Inlet, 1/4 in Quick-Disconnect Hansen |
CFM | 100 |
System Type | SAR System |
Couplers | 1/2 in Inlet, 13mm Industrial Interchange, Hansen Compatible Male Plug, 1, 2, 4, or 8 Outlets, 1/4 in Quick Disconnect Standard Hansen, Schrader, Snap-Tite, CEJN, Aluminum Block Manifold |
Pressure | 125 psi |
Power Requirements | 115V AC/(8) AA Batteries |
Includes | 3-Stage Filtration, 6 ft 110 VAC Power Cord Remote Alarm Connection, Audible and Visual Alarms, Automatic Filter Drains, CO Monitor with Auto Calibration, Visual Filter Change Indicators |
Includes Filtration | Yes |
Number of Users | 8 |
Includes Alarm | Yes |
Voltage | 110 V AC |
Includes Oxygen Monitor | No |
Power Options | AC Power |
Includes Carbon Monoxide Monitor | Yes |
Maximum Pressure | 150 psi |
Description
CAB Air Filtration System, Number of Users 8, Includes 3-Stage Filtration, 6 ft 110 VAC Power Cord Remote Alarm Connection, Audible and Visual Alarms, Automatic Filter Drains, CO Monitor with Auto Calibration, Visual Filter Change Indicators, Maximum Pressure 150 psi, System Type SAR System, Air Flow 100 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow 2x 30' (SGT-YF-33)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue (FP-N-200-S-BLE)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, All Forklifts Stop Honk Horn Sign With Symbol, Landscape (OS-NS-D-710-L-10117)
- SIGNMISSION Slow Children Crossing, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24735 (A-1218-24735)
- BULLARD CAB Air Filtration System, 125 psi, 30 CFM (CAB30IRHA)
- BULLARD Gr50 Series Airline Respirator System (GR50SYS)
- BULLARD Ambient Air Pump, 5 psi (EDP10)
- BULLARD CAB Air Filtration System, 125 psi, 50 CFM (CAB50IRHA)
- KASCO Kasco K80S T9 12V Pesticide Helmet (0313063)
- ALLEGRO INDUSTRIES A-1500EX Breathing Air Pump (1 1/2 hp, 1 (9833)
- ALLEGRO INDUSTRIES 1-Cylinder Airline Cascade Kit (9892-01)
- Bullard Masks & Respiratory Protection