Shop All PAPR Accessories
Bullard
Breathing Tube, PAPR System
Mfr # PAFLEXBT
Zoro # G810080985
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Expandable Length Breathing Tube
- For Use With Powered Air Purifying Respirator
- Series Sightline 2K
- System Type PAPR System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # PAFLEXBT
- Zoro # G810080985
- Country of Origin United States
- Category PAPR Accessories
Details
Includes | Expandable Length Breathing Tube |
For Use With | Powered Air Purifying Respirator |
Item | Breathing Tube |
Series | Sightline 2K |
System Type | PAPR System |
Description
Breathing Tube, Sightline 2K, For Use With Powered Air Purifying Respirator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SE-KURE Outdoor Convex Gal.Metal Back 3 T Bkts (TCVO-30T-GB)
- BDG Leather Gloves, Cowhide Palm, Safety (30-9-273)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2715 (2715)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX98)
- BULLARD Hood, Universal, White, Tychem(R) (RT1)
- BULLARD Breathing Tube, 33" (PA20LFBT)
- BULLARD Breathing Tube Clamp, PK10 (S18051)
- BULLARD Lithium Battery Pack (EVABAT2)
- BULLARD Facepiece, L, Clear (20LFL)
- BULLARD Double Bib Tychem QC Hood, Inner Bib, EVA Series, CC20, White (20TICN)
- GVS-RPB RPB Safety Behind Head Band Quiet-Slim Earmuffs (18-524)
- Bullard PAPR Accessories