Shop All Faceshields and Visors
Bullard
Bracket and Visor Bundle, 9 in H Visor
Mfr # A300BWS60TM
Zoro # G710831960
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color No
- Material Nylon
- Visor Material Tritan
- Visor Thickness 0.06 in
- Dielectric Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # A300BWS60TM
- Zoro # G710831960
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 19 3/4 in |
Visor Height | 9 in |
Description
Bracket and Visor Bundle, Compatible with Brand Bullard, Compatible with Grainger Part Number 33M806, 33M810, 33M816, 375PF3, 8DK57, 8DMC1, 8DR32, 8DR33, 8DR34, 8DR35, 8FG62, 8LE56, 8NCV2, 8NJJ1333M811, 8NJJ6, 8PK24, 8PM31, 8PM41, 8RM24, 8XF14, 8ZHW2, 9ALU2, 9CNL7, 9DTJ8, 9FAF2, 9FGT3, 9GEE0, 9K732, 9P889, 9W555, Compatible with Manufacturer Model Number 911C, Advent, Bump Cap, C30, S51, S61, S62, Compatible with Series Bullard, Dielectric Protection Yes, Face Shield Type Face Shield Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, S, 7" L, PR (MSD-55-008)
- SAS SAFETY EMERGENCY EYE WASH BOTTLE 16oz 24-101 (SA5130)
- STRANCO Die-Cut Refl. Letter Label, A, 3In H, PK5 (DWR-3-A-5)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (839382)
- BULLARD Visor, Clear, 8InH x 15InW x 0.04In Thick (840T)
- BULLARD Visor, Clear, Bullard Bracket (840P)
- BULLARD Faceshield Visor, Polycarbonate, Clr, 6 in. (R325)
- BULLARD Visor, Clear, Bullard Bracket (840M)
- BULLARD Headgear and Chin Protector, ABS, Black (SENTINEL 2)
- BULLARD Visor, Clear, Sentinel (840MX2)
- SAS SAFETY FACE SHIELD-DARK GREEN DELUXE (SA5147)
- Bullard Faceshields and Visors