Shop All Faceshields and Visors
Bullard
Bracket and Visor Bundle, 9 in H Visor
Mfr # A300BWS60PM
Zoro # G710831977
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color No
- Material Nylon
- Visor Material Polycarbonate
- Visor Thickness 0.06 in
- Dielectric Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bullard
- MFR # A300BWS60PM
- Zoro # G710831977
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 19 3/4 in |
Visor Height | 9 in |
Description
Bracket and Visor Bundle, Compatible with Brand Bullard, Compatible with Grainger Part Number 33M806, 33M810, 33M815, 375PF3, 8DK57, 8DMC1, 8DR32, 8DR33, 8DR34, 8DR35, 8FG62, 8LE56, 8NCV2, 8NJJ1333M811, 8NJJ6, 8PK24, 8PM31, 8PM41, 8RM24, 8XF14, 8ZHW2, 9ALU2, 9CNL7, 9DTJ8, 9FAF2, 9FGT3, 9GEE0, 9K732, 9P889, 9W555, Compatible with Manufacturer Model Number 911C, Advent, Bump Cap, C30, S51, S61, S62, Compatible with Series Bullard, Dielectric Protection Yes, Face Shield Type Face Shield Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Raincoat, PVC, Clear, XL, 48" (C61210)
- REFRIGIWEAR Boot Classic Brown Size 8, PR (120CRBRN080)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2HNQRW71A000)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- BULLARD Faceshield Visor, Polycarbonate, Clr, 6 in. (R325)
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- BULLARD Fire Fighting Visor Cap Bracket (100G)
- BULLARD Headgear and Chin Protector, ABS, Black (SENTINEL 2)
- BULLARD Visor, Clear, 9InHx19-3/4InWx0.06In Thick (WS60TM)
- BULLARD Band Mounting Bracket w/Gasket, Blue (300BW)
- GATEWAY SAFETY Venom Series Visor, 9 in W Visor, 15-1/2 in H Visor, 0.06 in Thick Visor, Polycarbonate Visor (675)
- Bullard Eye Protection