Shop All Faceshields and Visors
Bullard
Bracket and Visor Bundle, 8 in H Visor
Mfr # ASENTINEL1840P
Zoro # G010832063
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color No
- Visor Material Polycarbonate
- Visor Thickness 0.04 in
- Dielectric Protection Yes
- Features Sentinel Faceshield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # ASENTINEL1840P
- Zoro # G010832063
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 8 in |
Visor Width | 15 in |
Description
Bracket and Visor Bundle, Compatible with Brand Bullard, Compatible with Grainger Part Number 1F442, 1F444, Compatible with Manufacturer Model Number Sentinel, Compatible with Series Bullard, Dielectric Protection Yes, Face Shield Type Face Shield Assembly, Headgear Color Black, Headgear Material ABS,Polycarbonate, Headgear Style Single Crown, Includes Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, L (53YP36)
- THIN & THIRSTY Sweatband, Blue, Universal, PK100 (SBD100)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWH3X001200)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485H60)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- BULLARD Fire Fighting, 6In Visor, Clear (680P)
- BULLARD Band Mounting Bracket w/Gasket, Blue (300BW)
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- BULLARD Faceshield Bracket, Nylon (400W)
- BULLARD Visor, Clear, Bullard Bracket (840M)
- HONEYWELL ENVIRONMENTAL UvexHoney, Bionic Face Shield, Matte Black Frame, Clear Lens (S8500)
- Bullard Faceshields and Visors