Shop All Faceshields and Visors
Bullard
Bracket and Visor Bundle, 8 in H Visor
Mfr # A400840PX2W3CP1
Zoro # G610831947
product price: $62.11
/ea
$62.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color No
- Material Nylon; Polycarbonate
- Visor Material Polycarbonate
- Visor Thickness 0.04 in
- Dielectric Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # A400840PX2W3CP1
- Zoro # G610831947
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 8 in |
Visor Width | 15 in |
Description
Bracket and Visor Bundle, Compatible with Brand Bullard, Compatible with Grainger Part Number 375PF3, 8DK57, 8DMC1, 8DR32, 8DR33, 8DR34, 8DR35, 8FG62, 8PK24, 8PM31, 8PM41, 8XF14, 8ZE07, 8ZHW2, 9ALU3, 9CNL6, 9CNL7, 9DTJ8, 9FGT3, 9GEE0, 9LE56, 9W555, Compatible with Manufacturer Model Number C30, S51, S61, S62, Compatible with Series Bullard, Dielectric Protection Yes, Face Shield Type Face Shield Assembly, Headgear Color Black, Headgear Material Nylon, Headgear Style Single Crown with Chin- Guard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Size L (9) (99-1-901-9)
- 3M Pipe Cast-In Device, 3 In., For Metal (3MCID)
- ZING Sign, Danger 480V, 7x10", Adhesive (1973S)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-430-WT-CL)
- BULLARD Bracket and Visor Bundle, 8 in H Visor (A112G840P)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- BULLARD Fire Fighting Visor Cap Bracket (100G)
- BULLARD Faceshield Visor, PPC, Clear, 4 in. (R330)
- BULLARD Faceshield Visor, 10" W, 14" H, Clear (1040)
- BULLARD Faceshield Bracket, Nylon (400W)
- 3M Steel Mesh Faceshield Screen W96M, PK10 (82506-00000)
- Bullard Faceshields and Visors