Shop All Faceshields and Visors
Bullard
Bracket and Visor Bundle, 8 in H Visor
Mfr # A312B840T
Zoro # G810831822
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color No
- Material Nylon
- Visor Material Tritan
- Visor Thickness 0.04 in
- Dielectric Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # A312B840T
- Zoro # G810831822
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 15 in |
Visor Height | 8 in |
Description
Bracket and Visor Bundle, Compatible with Brand Bullard, Compatible with Grainger Part Number 60VZ03, 60VZ04, 60VZ05, 60VZ06, 60VZ07, 60VZ08, 60VZ09, 60VZ10, 60VZ11, 60VZ12, 60VZ14, 60VZ15, 60VZ16, Compatible with Manufacturer Model Number C35, Cen10, Compatible with Series Bullard, Dielectric Protection Yes, Face Shield Type Face Shield Assembly, Headgear Color Black, Headgear Material Nylon, Headgear Style Single Crown, Includes Visor, Includes Anti-Fog Visor Coating No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK (67309)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 15 ft. Caution Belt (WMX140-YW-CAUYB-M-M-150)
- CONDOR Spill Kit, Chem/Hazmat (35ZR81)
- KONG Mechanics Gloves, 2XL, Lime/Black, Spandex (KRIG-06-XXL)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- BULLARD Headgear and Chin Protector, ABS, Black (SENTINEL 2)
- BULLARD Fire Fighting Visor Cap Bracket (100G)
- BULLARD Faceshield Visor, Polycarbonate, Clr, 6 in. (R325)
- BULLARD Visor, Clear, Bullard Bracket (840P)
- BULLARD Visor, Clear, 8InH x 15InW x 0.06In Thick (860T)
- 3M PELTOR Metal Mesh Faceshield V1A-, PK10 (V1A-10P)
- Bullard Faceshields and Visors