Shop All Faceshields and Visors
Bullard
Bracket and Visor Bundle, 8 in H Visor
Mfr # A312B840P
Zoro # G410831857
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color No
- Visor Material Polycarbonate
- Visor Thickness 0.04 in
- Dielectric Protection Yes
- Features Full Brim Faceshield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # A312B840P
- Zoro # G410831857
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 15 in |
Visor Height | 8 in |
Description
Bracket and Visor Bundle, Compatible with Brand Bullard, Compatible with Grainger Part Number 60VZ03, 60VZ04, 60VZ05, 60VZ06, 60VZ07, 60VZ08, 60VZ09, 60VZ10, 60VZ11, 60VZ12, 60VZ14, 60VZ15, 60VZ16, Compatible with Manufacturer Model Number C35, Cen10, Compatible with Series Bullard, Dielectric Protection Yes, Face Shield Type Face Shield Assembly, Headgear Color Black, Headgear Material Nylon, Headgear Style Single Crown, Includes Visor, Includes Anti-Fog Visor Coating No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (22LD90)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, M, 100 PK, White (62092)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, L, PR (19L495)
- MOLDEX N95 Disposable Respirator, Exhalation Valve, 2300 Series, Molded, Dual Headstrap, M/L, Pack of 10 (2300N95)
- BULLARD Faceshield Bracket, Nylon (400W)
- BULLARD Fire Fighting Visor Cap Bracket (100G)
- BULLARD Visor, Clear, Sentinel (840MX2)
- BULLARD Faceshield Visor, Polycarbonate, Clr, 6 in. (R325)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- BULLARD Bracket and Visor Bundle, 8 in H Visor (A112G840P)
- RADIANS Radians Face Shields (V40812-PM)
- Bullard Faceshields and Visors