Shop All Faceshields and Visors
Bullard
Bracket and Visor Bundle, 8 in H Visor
Mfr # A312B840ME
Zoro # G110831904
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color No
- Visor Material Polyester
- Visor Thickness 0.04 in
- Dielectric Protection Yes
- Features Full Brim Faceshield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bullard
- MFR # A312B840ME
- Zoro # G110831904
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 8 in |
Visor Width | 15 in |
Description
Bracket and Visor Bundle, Compatible with Brand Bullard, Compatible with Grainger Part Number 60VZ03, 60VZ04, 60VZ05, 60VZ06, 60VZ07, 60VZ08, 60VZ09, 60VZ10, 60VZ11, 60VZ12, 60VZ14, 60VZ15, 60VZ16, Compatible with Manufacturer Model Number C35, Cen10, Compatible with Series Bullard, Dielectric Protection Yes, Face Shield Type Face Shield Assembly, Headgear Color Black, Headgear Material Nylon, Headgear Style Single Crown, Includes Visor, Includes Anti-Fog Visor Coating No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Quick Reference Guide, Transmission Based (RG-006)
- OBERON Green/Gold Shield Antifog, Dc, Hard Cap (2148AFC)
- GLOVE GUARD Glove Guard(R) Clip, Blue, Blank (1939BL)
- SPILL MAGIC Absorbent Acid, White, 5" L (SM202DBAN)
- BULLARD Bracket and Visor Bundle, 8 in H Visor (A112G840P)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- BULLARD Fire Fighting, 6In Visor, Clear (680P)
- BULLARD Faceshield Visor, 10" W, 14" H, Clear (1040)
- BULLARD Band Mounting Bracket w/Gasket, Blue (300BW)
- BULLARD Visor, Clear, Bullard Bracket (840M)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Dk Green (4178DGN)
- Bullard Faceshields and Visors