Shop All Faceshields and Visors
Bullard
Bracket and Visor Bundle, 8 in H Visor
Mfr # A300BW840T
Zoro # G610831978
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color No
- Material Nylon
- Visor Material Tritan
- Visor Thickness 0.04 in
- Dielectric Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # A300BW840T
- Zoro # G610831978
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 15 in |
Visor Height | 8 in |
Description
Bracket and Visor Bundle, Compatible with Brand Bullard, Compatible with Grainger Part Number 33M806, 33M810, 33M812, 375PF3, 8DK57, 8DMC1, 8DR32, 8DR33, 8DR34, 8DR35, 8FG62, 8LE56, 8NCV2, 8NJJ1333M811, 8NJJ6, 8PK24, 8PM31, 8PM41, 8RM24, 8XF14, 8ZHW2, 9ALU2, 9CNL7, 9DTJ8, 9FAF2, 9FGT3, 9GEE0, 9K732, 9P889, 9W555, Compatible with Manufacturer Model Number 911C, Advent, Bump Cap, C30, S51, S61, S62, Compatible with Series Bullard, Dielectric Protection Yes, Face Shield Type Face Shield Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MPG-05-XL)
- 2W INTERNATIONAL Elastic Back Support Belt, 4X-Large, Orange/Black (BSB3500HY 4XL)
- KYORENE PRO 15g Graphene Liner with Black HCT MicroFoam Nitrile Palm Coating (XL) PK Gloves (00-857 (XL))
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, LG, 1 Pair (97432)
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- BULLARD Fire Fighting Visor Cap Bracket (100G)
- BULLARD Headgear and Chin Protector, ABS, Black (SENTINEL 2)
- BULLARD Faceshield Visor, Polycarbonate, Clr, 6 in. (R325)
- BULLARD Faceshield Visor, PPC, Clear, 4 in. (R330)
- BULLARD Visor, Clear, 8InH x 15InW x 0.06In Thick (860T)
- JACKSON SAFETY F400XP Faceshield (14262)
- Bullard Faceshields and Visors