Shop All Faceshields and Visors
Bullard
Bracket and Visor Bundle, 8 in H Visor
Mfr # A300B840ME
Zoro # G110831959
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color No
- Material Nylon
- Visor Material Polyester
- Visor Thickness 0.04 in
- Dielectric Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bullard
- MFR # A300B840ME
- Zoro # G110831959
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 8 in |
Visor Width | 15 in |
Description
Bracket and Visor Bundle, Compatible with Brand Bullard, Compatible with Grainger Part Number 33M806, 33M810, 375PF3, 8DK57, 8DMC1, 8DR32, 8DR33, 8DR34, 8DR35, 8FG62, 8LE56, 8NCV2, 8NJJ1333M811, 8NJJ6, 8PK24, 8PM31, 8PM41, 8RM24, 8XF14, 8ZHW2, 9ALU2, 9CNL7, 9DTJ8, 9FAF2, 9FGT3, 9GEE0, 9K732, 9P889, 9W555, Compatible with Manufacturer Model Number 911C, Advent, C30, S51, S61, S62, Compatible with Series Bullard, Dielectric Protection Yes, Face Shield Type Face Shield Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 14-1/2" Chemical Resistant Gloves, Laminated Film, 6, 1 PR (SSG/6)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator, M/L (SR 100 M/L)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011Y/9)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, M (3882M)
- BULLARD Faceshield Bracket, Nylon (400W)
- BULLARD Visor, Clear, 7InH x 15InW x 0.04In Thick (840TX2)
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- BULLARD Headgear and Chin Protector, ABS, Black (SENTINEL 2)
- BULLARD Faceshield Visor, 10" W, 14" H, Clear (1040)
- BULLARD Visor, Clear, 8InH x 15InW x 0.04In Thick (840T)
- SAS SAFETY FACE SHIELD STORAGE POUCH (SA5145-20)
- Bullard Faceshields and Visors