Shop All Faceshields and Visors
Bullard
Bracket and Visor Bundle, 8 in H Visor
Mfr # A300B840M
Zoro # G310831995
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color No
- Material Nylon
- Visor Material Acetate
- Visor Thickness 0.04 in
- Dielectric Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bullard
- MFR # A300B840M
- Zoro # G310831995
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 15 in |
Visor Height | 8 in |
Description
Bracket and Visor Bundle, Compatible with Brand Bullard, Compatible with Grainger Part Number 33M805, 33M806, 33M810, 375PF3, 8DK57, 8DMC1, 8DR32, 8DR33, 8DR34, 8DR35, 8FG62, 8LE56, 8NCV2, 8NJJ1333M811, 8NJJ6, 8PK24, 8PM31, 8PM41, 8RM24, 8XF14, 8ZHW2, 9ALU2, 9CNL7, 9DTJ8, 9FAF2, 9FGT3, 9GEE0, 9K732, 9P889, 9W555, Compatible with Manufacturer Model Number 911C, Advent, C30, S51, S61, S62, Compatible with Series Bullard, Dielectric Protection Yes, Face Shield Type Face Shield Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Blue (91423)
- BRADY Exit Sign (122693)
- UNIQUE FIRE STOP PRODUCTS Through Pentration Smooth Firestop Sleeve Kit 1 Inch Diameter (SF-1)
- GASCO Calibration Gas, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 74 L, C-10 (5/8 in UNF) Connection (74L-426)
- BULLARD Faceshield Visor, Polycarbonate, Clr, 6 in. (R325)
- BULLARD Bracket and Visor Bundle, 8 in H Visor (A112G840P)
- BULLARD Visor, Clear, 8InH x 15InW x 0.06In Thick (860T)
- BULLARD Visor, Clear, Bullard Bracket (840M)
- BULLARD Visor, Clear, Sentinel (840MX2)
- BULLARD Headgear and Chin Protector, ABS, Black (SENTINEL 2)
- OBERON Antifog Clear Uv Shield, Ratchet (171AFR)
- Bullard Eye Protection