Shop All Faceshields and Visors
Bullard
Bracket and Visor Bundle, 8 in H Visor
Mfr # A112G8S24
Zoro # G310831964
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color No
- Visor Material Metal Mesh
- Visor Thickness 0.036 in
- Dielectric Protection No
- Features Full Brim Faceshield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # A112G8S24
- Zoro # G310831964
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 15 in |
Visor Height | 8 in |
Description
Bracket and Visor Bundle, Compatible with Brand Bullard, Compatible with Grainger Part Number 33M836, 8NJJ6, 8NJJ7, 9ALU2, 9K732, 9P889, 9T775, Compatible with Manufacturer Model Number 911H, C33, C34, S71, Compatible with Series Bullard, Dielectric Protection No, Face Shield Type Face Shield Assembly, Headgear Color Yellow, Headgear Material Aluminum, Headgear Style Single Crown, Includes Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Roof Leak Diverter, 12 ft. L, Vinyl (28314)
- MECHANIX WEAR M-Pact Tactical Glove, XL, MultiCam, 10inL, PR (MPT-78-011)
- SKECHERS Work Shoes, 11, M, Black, Alloy, Womens, PR (76553 BKPK SZ 11)
- NOTRAX 75 ft. L x Vinyl, 1" Thick (36VL12)
- BULLARD Band Mounting Bracket w/Gasket, Blue (300BW)
- BULLARD Fire Fighting Visor Cap Bracket (100G)
- BULLARD Visor, Clear, Sentinel (840MX2)
- BULLARD Faceshield Visor, 10" W, 14" H, Clear (1040)
- BULLARD Visor, Clear, Bullard Bracket (840P)
- BULLARD Visor, Clear, 8InH x 15InW x 0.06In Thick (860T)
- SELLSTROM 312 Series Premium Arc Flash Rated Polycarbonate Face Shields - Window (S31222)
- Bullard Eye Protection