Shop All Faceshields and Visors
Bullard
Bracket and Visor Bundle, 8 in H Visor
Mfr # A112G840T
Zoro # G110831966
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color No
- Visor Material Tritan
- Visor Thickness 0.04 in
- Dielectric Protection No
- Features Full Brim Faceshield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bullard
- MFR # A112G840T
- Zoro # G110831966
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 15 in |
Visor Height | 8 in |
Description
Bracket and Visor Bundle, Compatible with Brand Bullard, Compatible Grainger Part Number 33M834, 8NJJ6, 8NJJ7, 9ALU2, 9K732, 9P889, 9T775, Compatible Manufacturer Part Number 911H, C33, C34, S71, Compatible with Series Bullard, Dielectric Protection No, Face Shield Type Face Shield Assembly, Headgear Color Yellow, Headgear Material Aluminum, Headgear Style Single Crown, Includes Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9614)
- PIP Gloves, Seamless, Knit, A3, XS, PK12 (07-KA744/XS)
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X3X8BK)
- HEROS PRIDE Belt Accessory, Nylon (1095)
- BULLARD Visor, Clear, 9InHx19-3/4InWx0.06In Thick (WS60TM)
- BULLARD Faceshield Bracket, Nylon (400W)
- BULLARD Headgear and Chin Protector, ABS, Black (SENTINEL 2)
- BULLARD Visor, Clear, Bullard Bracket (840P)
- BULLARD Fire Fighting Visor Cap Bracket (100G)
- BULLARD Visor, Clear, 7InH x 15InW x 0.04In Thick (840TX2)
- 3M VERSAFLO PREM VISOR M-927 - EACH (3M37324)
- Bullard Faceshields and Visors