Shop All Faceshields and Visors
Bullard
Bracket and Visor Bundle, 8 in H Visor
Mfr # A112G840ME
Zoro # G910831845
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color No
- Material Aluminum
- Visor Material Polyester
- Visor Thickness 0.04 in
- Dielectric Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # A112G840ME
- Zoro # G910831845
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 15 in |
Visor Height | 8 in |
Description
Bracket and Visor Bundle, Compatible with Brand Bullard, Compatible with Grainger Part Number 33M832, 8NJJ6, 8NJJ7, 9ALU2, 9K732, 9P889, 9T775, Compatible with Manufacturer Model Number 911H, C33, C34, S71, Compatible with Series Bullard, Dielectric Protection No, Face Shield Type Face Shield Assembly, Headgear Color Yellow, Headgear Material Aluminum, Headgear Style Single Crown, Includes Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD5)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- BATES Boots, Mens, 13W, Lace, Black, PR (E022141)
- LABELMASTER NonHazardous Waste Label H Bx Vynl, PK100 (GBWMVS)
- BULLARD Bracket and Visor Bundle, 8 in H Visor (A112G840P)
- BULLARD Visor, Clear, 9InHx19-3/4InWx0.06In Thick (WS60TM)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- BULLARD Visor, Clear, Bullard Bracket (840M)
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- BULLARD Visor, Clear, Sentinel (840MX2)
- SCHAMPTRAY SCT, FACE SHIELD, 20.5 TO 26.13 X 10.69, ONE SIZE FITS ALL, WHITE/CLEAR, 225PK (51SHLD100)
- Bullard Faceshields and Visors