Shop All Faceshields and Visors
Bullard
Bracket and Visor Bundle, 8 in H Visor
Mfr # A110G880P
Zoro # G010831905
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color No
- Visor Material Polycarbonate
- Visor Thickness 0.08 in
- Dielectric Protection No
- Features Reverse Cap Style Faceshield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # A110G880P
- Zoro # G010831905
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 8 in |
Visor Width | 15 in |
Description
Bracket and Visor Bundle, Compatible with Brand Bullard, Compatible with Grainger Part Number 375PF3, 8DK57, 8DMC1, 8DR32, 8DR33, 8DR34, 8DR35, 8FG62, 8LE56, 8NJJ13, 8NJJ6, 8PK24, 8PM31, 8PM41, 8RM24, 8XF14, 8ZHW2, 9ALU2, 9CNL7, 9DTJ8, 9FAF2, 9FGT3, 9GEE0, 9K732, 9P889, 9W555, Compatible with Manufacturer Model Number 911C, C30, S51, S62, Compatible with Series Bullard, Dielectric Protection No, Face Shield Type Face Shield Assembly, Headgear Color Yellow, Headgear Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resistant Gloves, M, Cotton, PVC (620M-08)
- TIMBERLAND PRO Size 8 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- ZORO SELECT Blk Tag, 1 x 3 In, Brs, Rect, 3/16 In, PK100 (2CDX7)
- CELLUCAP Large Disposable Hair Nets, PK144 (HN500DKBRN)
- BULLARD Visor, Clear, 8InH x 15InW x 0.04In Thick (840T)
- BULLARD Visor, Clear, 9InHx19-3/4InWx0.06In Thick (WS60TM)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- BULLARD Visor, Clear, Bullard Bracket (840M)
- BULLARD Fire Fighting Visor Cap Bracket (100G)
- BULLARD Bracket and Visor Bundle, 8 in H Visor (A112G840P)
- MCR SAFETY Glasses, USS Single Clear PETG 8x15.5x.040, 12PK (486400)
- Bullard Eye Protection