Shop All Faceshields and Visors
Bullard
Bracket and Visor Bundle, 8 in H Visor
Mfr # A100G840ME
Zoro # G910831913
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Color No
- Material Aluminum
- Visor Material Polyester
- Visor Thickness 0.04 in
- Dielectric Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # A100G840ME
- Zoro # G910831913
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 15 in |
Visor Height | 8 in |
Description
Bracket and Visor Bundle, Compatible with Brand Bullard, Compatible with Grainger Part Number 375PF3, 8DK57, 8DMC1, 8DR32, 8DR33, 8DR34, 8DR35, 8FG62, 8LE56, 8NJJ6, 8NJJ8, 8PK24, 8PM31, 8PM41, 8RM24, 8XF14, 8ZHW2, 9ALU2, 9CNL7, 9DTJ8, 9FAF2, 9FGT3, 9GEE0, 9K732, 9P889, 9W555, Compatible with Manufacturer Model Number 911C, C30, S61, S62, Compatible with Series Bullard, Dielectric Protection No, Face Shield Type Face Shield Assembly, Headgear Color Yellow, Headgear Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 06271 B (06271 B)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GS2X)
- STI MARINE Fire Barrier Composite Sheet, H 1", 5" W (MFB530)
- FLEX-TRED AntiSlip Safety Tape - 4" X 60’ / Yellow/Black Striped-Roll (YBS.0460.R)
- BULLARD Visor, Clear, Sentinel (840MX2)
- BULLARD Visor, Clear, 8InH x 15InW x 0.04In Thick (840T)
- BULLARD Faceshield Visor, PPC, Clear, 4 in. (R330)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- BULLARD Fire Fighting, 6In Visor, Clear (680P)
- BULLARD Faceshield Visor, 10" W, 14" H, Clear (1040)
- ZORO SELECT Splash Shield Frames, PK20 (SSRF002522)
- Bullard Eye Protection