Shop All Supplied Air System Accessories
Bullard
Blower Unit Only
Mfr # EVA1
Zoro # G1240316
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System Type PAPR System
- Brand and Series Bullard EVA
- Series EVA
- Maximum Operating Temperature 129 Degrees F
- Blower Mount Belt-Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # EVA1
- Zoro # G1240316
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | PAPR Blower |
System Type | PAPR System |
Brand and Series | Bullard EVA |
Series | EVA |
Maximum Operating Temperature | 129 Degrees F |
Blower Mount | Belt-Mount |
Intrinsically Safe | No |
Includes Battery | Yes |
Minimum Operating Temperature | 23 Degrees F |
Description
PAPR Blower, Intrinsically Safe No, Belt-Mount, EVA, Includes Battery Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (469W51)
- MILTON Remote Control Air Switch (825)
- ERB SAFETY Repl 4-pt. Ratchet Suspension, I-575R (19380)
- PIG Hydrofluoric Neutralizing Bucket Kit (KIT601)
- BULLARD Contant Flow Breathing Tube, Nylon (HC2400)
- BULLARD Breathing Tube, Loose Fitting Facepieces (20LFBT)
- BULLARD Air-Conditioner In Line (FRIGITRON2000)
- BULLARD Contant Flow Breathing Tube (V30)
- BULLARD Contant Flow Breathing Tube, Size 1/4 In. (AC1000)
- BULLARD Hc2400 Muffler/Valve Assembly (MV2400)
- KASCO Replacement 1.6A Fuse For Kasco T8 Battery Charger (605003)
- Bullard Masks & Respiratory Protection