Shop All Fire and Rescue Helmets
Bullard
Black Lightweight UST-LW Traditional
Mfr # UL6BKR742
Zoro # G904258917
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6 Point Sure Lock(R) Ratchet
- Shell Material Lightweight Fiberglass Composite
- Fits Hat Size One Size Fits Most
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes 4 in Faceshield, 6 in Brass Eagle, Kevlar Ear/Neck Protector with Easy Ratchet Access Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bullard
- MFR # UL6BKR742
- Zoro # G904258917
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | UST Lightweight Traditional Helmet |
Suspension | 6 Point Sure Lock(R) Ratchet |
Shell Material | Lightweight Fiberglass Composite |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Black |
Includes | 4 in Faceshield, 6 in Brass Eagle, Kevlar Ear/Neck Protector with Easy Ratchet Access Slot |
Standards | NFPA 1971 |
Style | Traditional |
Description
UST Lightweight Traditional Helmet, Traditional, Black, Lightweight Fiberglass Composite Shell Material, Fits Hat Size One Size Fits Most, Nomex(R) Quick Release and Postman Slide Chin Strap, 6 Point Sure Lock(R) Ratchet Suspension, Includes 4 in Faceshield, 6 in Brass Eagle, Kevlar Ear/Neck Protector with Easy Ratchet Access Slot, Standards NFPA 1971
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Write On Color Bar Right-To-Know Label, HM29 (HM29)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 120VAC (DL1BDG4)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILP10/12)
- BIN BUDDY Holder, Label, Pk25 (BB-35)
- BULLARD Fire Helmet, Blue, Thermoplastic (FHBLR)
- BULLARD Fire Helmet, Black, Thermoplastic (FHBKR)
- BULLARD Fire/Rescue Helmet, Thermoplastic, White (A2WHS)
- BULLARD Fire Helmet, Yellow, Modern (FXSYL)
- BULLARD Fire Helmet, Blue, Fiberglass (FXSBL)
- BULLARD Fire Helmet, Blue, Thermoplastic (PXSBL)
- BULLARD Fire Helmet, Red, Fiberglass (UM6RDGIZ2)
- Bullard Head Protection