Shop All Supplied Air Systems
This Product is Discontinued
Bullard
Ambient Air Pump, 5 psi (Discontinued)
Mfr # EDP16TE
Zoro # G1790862
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Constant Flow Respirators
- Fittings 1/2 in Industrial Interchange
- CFM 10
- Couplers 1/2 in Industrial Interchange
- Amps 16, 8 AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # EDP16TE
- Zoro # G1790862
- UPC # 750869624755
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Height | 6 in |
Width | 14 in |
Tank Size | 8 gal |
Details
Item | Ambient Air Pump |
For Use With | Constant Flow Respirators |
Fittings | 1/2 in Industrial Interchange |
CFM | 10 |
Couplers | 1/2 in Industrial Interchange |
Amps | 16, 8 AC |
Pressure | 5 psi |
Features | Manual Reset Thermal Overload Equipped for 115V Operation |
Voltage | 115 V AC, 208 V AC, 230 V AC |
Standards | OSHA, UL Requirements |
Includes | Medium Inlet Filter with Activated Carbon Keeps Particulates Larger than 25 Microns Out of the Air Supply |
Hazardous Location Rating | Class III Division 1 and 2 |
Brand and Series | Free-Air Pumps |
Includes Wheels | No |
Includes Carbon Monoxide Monitor | Yes |
Horsepower | 1 1/2 hp |
Maximum Number of Respirators | 3 |
Series | EDP |
Maximum Number of Hoods | 2 |
System Type | SAR System |
Description
Ambient Air Pump, EDP, Includes Medium Inlet Filter with Activated Carbon Keeps Particulates Larger than 25 Microns Out of the Air Supply, System Type SAR System, Air Flow 16 cfm, Horsepower 1 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.