Shop All Supplied Air System Accessories
Bullard
Airline Hose, 50 ft., Rubber, 3/8 In. Dia.
Mfr # 469650
Zoro # G3153482
original price:
$385.52
12% off
new price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Supplied Air System
- Includes 1/4 in Quick-Disconnect Coupler, V13 Hose-to-Pipe Adapter Fitting, V17 Nipple
- Material Rubber
- System Type SAR System
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # 469650
- Zoro # G3153482
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Length | 50 ft |
Hose Inside Diameter | 3/8 in |
Details
Item | Airline Hose |
For Use With | Supplied Air System |
Includes | 1/4 in Quick-Disconnect Coupler, V13 Hose-to-Pipe Adapter Fitting, V17 Nipple |
Material | Rubber |
System Type | SAR System |
Standards | NIOSH Approved |
Fittings | 1/4 in Industrial Interchange |
Maximum Pressure | 200 psi |
Description
Airline Hose, 50 ft Hose Length, SAR System, Includes 1/4 in Quick-Disconnect Coupler, V13 Hose-to-Pipe Adapter Fitting, V17 Nipple, 200 psi Maximum Pressure, NIOSH Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRONTLINE Combat Compliance Kit - Harness, 6' Single Leg Lanyard and Drawstring Bag (K100-61S)
- HONEYWELL UVEX Safety Glasses, SCT-Blue Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3211HS)
- CONDOR Detachable Welding Bib, Leather (5AC71)
- ULTRATECH Retrofit ADA Warning Pad, 4 ft. L, 2 ft. W (0751)
- BULLARD Clear Outer Lens, PK25 (MP771020)
- BULLARD Nylon Belt (4612)
- BULLARD Airline Hose, 50 ft. L, Rubber (V2050ST)
- BULLARD Breathing Tube, Loose Fitting Facepieces (20LFBT)
- BULLARD Contant Flow Breathing Tube (V30)
- BULLARD Clear Inner Lens, PK10 (MP771B)
- 3M SCOTT Supplied Air Respirator System, Nylon (804386-66)
- Bullard Supplied Air System Accessories