Shop All Faceshields and Visors
Bullard
Acetate Outer Lens, PK200
Mfr # B771040
Zoro # G0624027
product price: $645.99
/pk 200, $3.23/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Acetate
- For Use With Bullard 88VX Series Airline Respirator
- Visor Thickness 0.040"
- Standards ANSI Z87 Face Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # B771040
- Zoro # G0624027
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 9 in |
Visor Height | 16 in |
Details
Item | Faceshield Replacement Visors |
Visor Color | Clear |
Visor Material | Acetate |
For Use With | Bullard 88VX Series Airline Respirator |
Visor Thickness | 0.040" |
Standards | ANSI Z87 Face Protection |
Includes | (8) packs of 25 |
Accessory Type | Faceshield Replacement Visors |
Description
Faceshield Replacement Visors, For Use With 77/88 Series, Includes (8) Packs of 25, Standards ANSI Z87, Visor Color Clear, Visor Height 16 in, Visor Material Acetate, Visor Thickness 0.04 in, Visor Width 9 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, M, PR (N96785M)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XL Sz (R-CRY-05-XL)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TWM-3-PK (TWM-3-PK)
- MCR SAFETY Leather Gloves, PR (MU3664M)
- BULLARD Bracket and Visor Bundle, 8 in H Visor (A112G840P)
- BULLARD Visor, Clear, 8InH x 15InW x 0.04In Thick (840T)
- BULLARD Visor, Clear, Bullard Bracket (840M)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- BULLARD Visor, Clear, 9InHx19-3/4InWx0.06In Thick (WS60TM)
- BULLARD Headgear and Chin Protector, ABS, Black (SENTINEL 2)
- ALLEGRO INDUSTRIES Spectacle Kit (9901-06)
- Bullard Faceshields and Visors