Shop All Supplied Air Systems
Bullard
Abrasive Blasting Helmet
Mfr # 88VX3230
Zoro # G4222486
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Supplied Air Respiratory Systems
- Fittings 1/4 in Industrial Interchange
- Material Polyethylene
- Lens Material Polycarbonate
- Includes 28 in Nylon Cape, Breathing Tube, Flow Control Fitting and Belt, Helmet, Inner Lenses, Outer Lenses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # 88VX3230
- Zoro # G4222486
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Mask Size | Universal |
Headgear Size | Universal |
Size | Standard |
Details
Item | Supplied Air Respirator |
For Use With | Supplied Air Respiratory Systems |
Fittings | 1/4 in Industrial Interchange |
Material | Polyethylene |
Lens Material | Polycarbonate |
Includes | 28 in Nylon Cape, Breathing Tube, Flow Control Fitting and Belt, Helmet, Inner Lenses, Outer Lenses |
Suspension | Pinlock |
Standards | NIOSH Approved |
Color | Yellow |
Suspension Adjustment Type | Pinlock |
Application | Abrasive Blasting |
System Type | SAR System |
Headgear Material | Polycarbonate (Lens), Polyethylene (Helmet) |
Includes Escape Bottle | No |
Brand and Series | Bullard 88VX |
Headgear Type | Helmet |
Series | 88VX |
Air Source | Compressed Air Cylinder |
Description
Supplied Air Respirator, Includes 28 in Nylon Cape, Breathing Tube, Flow Control Fitting and Belt, Helmet, Inner Lenses, Outer Lenses, Helmet, Headgear Size Universal, Bullard 88VX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1182-RA_14X10 (U4-1182-RA_14X10)
- 2W INTERNATIONAL Reflective Helmet Stickers, Lime Yellow (RS-16 LY)
- GUARDIAN EQUIPMENT Ridgeit Anchor 11 (00500)
- UVETO Attach-A-Flap, Micro-Mesh, Navy (AU AAFNV)
- BULLARD Gr50 Series Airline Respirator System (GR50SYS)
- BULLARD CAB Air Filtration System, 125 psi, 30 CFM (CAB30IRHA)
- BULLARD Ambient Air Pump, 5 psi (EDP10)
- BULLARD CAB Air Filtration System, 125 psi, 50 CFM (CAB50IRHA)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9215-01)
- ALLEGRO INDUSTRIES HP Nova 2000 Helmet w/Flow Control Valve (NV20-00)
- ALLEGRO INDUSTRIES Eight Worker Breathing Air Filtration Pa (9878-EFC)
- Bullard Masks & Respiratory Protection