Shop All Hard Hats
This Product is Discontinued
Bullard
A2 White Advent Type Ii Helmet (Discontinued)
Mfr # A2WHS
Zoro # G1240517
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Protection Style High Impact Polycarbonate Alloy
- Head Protection Material High Impact Polycarbonate Alloy
- Fits Hat Size 6-1/2" to 8"
- Color White
- Standards ANSI/ISEA Z89.1-2014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | A2 White Advent Type Ii Helmet |
Head Protection Style | High Impact Polycarbonate Alloy |
Head Protection Material | High Impact Polycarbonate Alloy |
Color | White |
Standards | ANSI/ISEA Z89.1-2014 |
Hard Hat ANSI Type | 2 |
Hard Hat ANSI Class | G, E |
Head Protection Brand | BULLARD |
Description
A2 White Advent Type Ii Helmet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.