Shop All Grill Accessories
Bull
Bull Outdoor Products 97623 Bar Center with sink - 30 in.
Mfr # 97623
Zoro # G303752108
product price: $2,069.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$2,069.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bull
- MFR # 97623
- Zoro # G303752108
- UPC # 635835976239
- Country of Origin China
- Category Grill Accessories
Description
Features
- Sink with Faucet
- Cutting Board
- Removable Condiment Tray
- Ice Chest with Removable Lid
- Bottle Opener
- 304 Grade 16 Gauge Stainless Steel Construction
- Sink with Faucet
- Cutting Board
- Removable Condiment Tray
- Ice Chest with removable lid removable speed rail
- Bottle opener
- Towel holder
- Dimension - 33.07 D x 29.33 W x 14.17 H in.
- Item Weight - 70.44 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Ultimate Mocha Patio Cushion Storage Bag, Ultimate, 19"x48" (UCK481923)
- MAURITZON 4 ft x 3 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas, Tear Resistant (IHT-06-0404)
- ZORO SELECT 5 ft 6 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX2)
- THRIFCO PLUMBING 5/8 Inch Barb x 3/4 Inch Female GHT Hose End Solid (4400355)
- MR. BAR-B-Q Spiral Grid Brush Ss (06485YWC)
- LODGE Lodge 6.25 in. Burger Press (LO9096)
- ALFA Black Grill Cover For Ciao (CVR-CIAO-T)
- GRILL MARK Stainless Steel Griddle Dome 1 pk (08808ACE)
- CAMCO Propane Brass Tee With 5 Ft. Hose (C1W-59125)
- GRILL MARK White/Black Plastic Condiment Bottle 1 pk (40323ACE)
- NORTH ATLANTIC IMPORTS Griddle Breakfast Kit 4P (1543)
- Bull Grill Accessories