Shop All Grills & Smokers
Bull
Bull Outdoor Products 47628 Angus Drop In Unit with lights Liquid propane
Mfr # 47628
Zoro # G203752024
product price: $3,354.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,354.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bull
- MFR # 47628
- Zoro # G203752024
- UPC # 635835476289
- Country of Origin China
- Category Grills & Smokers
Description
The Angus grill is a 4-Burner 30 in. Stainless Steel Built-In Gas Barbecue Grill with an Infrared Back Burner. It is also one of our most popular grills.
Features- Angus drop in Unit with liquid propane
- Dual-lined roll-top hood with seamless welded edges
- Hose and regulator included with LP models
- Full-length stainless steel handle
- 16-gauge, 304 brushed stainless steel construction
- 5,000 BTU's
- Four cast stainless burners
- Infrared burner 15,000 BTU's
- Piezo igniters/zinc knobs
- Solid stainless steel grates
- Heavy duty thermometer
- Warming rack 210 square in.
- SS rotisserie motor
- Twin lighting system
- Cooking surface 810 square in.
- CSA approved
- Dimension - 34.65 D x 26 W x 24.5 H in.
- Item Weight - 153 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter 102-549 For Briggs & Stratton 491588S (102-549)
- XPOSE SAFETY 20 ft x 20 ft 5 mil Tarp, Blue, Polyethylene (BT-2020-A)
- MARSHALL EXCELSIOR Marshall Excelsior MER401-48 Flexible Pigtails - 48" (MER401-48)
- SOLO Ice Melt, Granular, 50 lb. Carton, -5 F (CSOL050BX-GR)
- CHAR-BROIL Char-Broil 272361 Performence IR 5 Burner Liquefied Petroleum Gas Grill (272361)
- GLOBAL EQUIPMENT Park Grill Charcoal BBQ In Ground (695299)
- ALFA Nano 29 in. Wood Outdoor Pizza Oven Copper (FXONE-LRAM)
- CURTILAGE 14 in. Charcoal Kettle Grill with Ash Catcher, Black (CU2668263)
- BACKYARD PRO LPG36RD 36in Stainless Steel Liquid Propane Outdoor Grill With Roll Dome (554LPG36RD)
- LODGE 12 in. Kickoff Charcoal Grill Black (L12RG)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 12" tall, Bolt Together (1200)
- Bull Grills & Smokers