Shop All Grill Accessories
Bull
Bull Outdoor Products 47018 Insulated Grill Jacket for 38 in. Brahma Grills
Mfr # 47018
Zoro # G203743053
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bull
- MFR # 47018
- Zoro # G203743053
- UPC # 635835047018
- Country of Origin China
- Category Grill Accessories
Description
Features
- Stainless steel 38 in. insulated jacket.
- 304 grade stainless steel construction.
- Rigid welded construction to ensure strength & longevity.
- Required for installations in combustible enclosures.
- Use when building your grill into a combustible enclosure
- Stainless steel exterior
- Self supporting and trimming
- For use with brahma grill
- Dimension - 12 D x 24 W x 47 H in.
- Item Weight - 70 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Airfield Vehicle Safety Flag, 3ft.Hx3ft.W (3375)
- STENS Muffler 105-114 For Tecumseh 33280A (105-114)
- CHAMPION IRRIGATION Sprinkler Wrench Brass (WB)
- LOGO BRANDS New York Giants Crosshatch Picnic Caddy (621-765-CR1)
- FLAME KING PROPAN CYLNDR STL WHT 30LB (YSN301)
- BIRDWELL BIRDWELL 844-48 Barbecue Grill Brush with Metal Scraper, 12-1/2 in L, Brass Bristle (844-48)
- WEBER Weber 12 TBrush (6277)
- OONI Koda Liquid Propane Outdoor Pizza Oven with 1 Burner, Black & Gray (8046473)
- MR. BAR-B-Q PRODUCTS Mr. Bar-B-Q Products 257118 22 in. Grill Zone Flexible Wire Fish Basket; Brushed Nickel (257118)
- CHAR-BROIL Char-Broil 8011454 Stainless Steel Grill Heat Tent; Silver - 13.38 x 4.13 in. x 1.68 in. (8011454)
- ONWARD MFG GrillPro Propane Tank LP Hose Adapter (80004)
- Bull Grill Accessories