Shop All Grill Accessories
Bull
Bull Outdoor Products 34000 38 in. Double Access Door
Mfr # 34000
Zoro # G403752268
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bull
- MFR # 34000
- Zoro # G403752268
- UPC # 635835340009
- Country of Origin China
- Category Grill Accessories
Description
Features
- 304 Stainless Steel construction
- Double lined
- Bull style matching handles
- EZ install system
- Fits perfectly under Brahma 38 in Grill
- Dimension - 3.25 D x 43 W x 23 H in.
- Item Weight - 24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Power Wheels Gnl69 Jeep Wrangler Willys Pink Steering Column FOR Jeep (bck86) (GNL69 JEEP WRANGLER WILLYS PINK STEERING COLUMN F)
- ECHO Replacement Bar, 14 in.L, 52 Links (14A0CD3752C)
- ZORO SELECT Plant Protection, 10FT x 12 Ft (NS12)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .130" by 459', 3Lb Spool (20-028)
- GRILL MARK Stainless Steel Grilling Mesh Sheet 18 in. L X 12 in. W 1 pk (06039ACE)
- MR. BAR-B-Q PRODUCTS LLC Mr. Bar-B-Q Products LLC. 246401 Stainless Steel Construction Plastic Kickstand Grill Tongs (246401)
- CLASSIC ACCESSORIES Grill Cover, Series Traeger Pellet, 22" (55-918-011501-00)
- CAMCO PROPANE SUPPLY HOSE, 5FT POLX1/4IN MALE INV. FLARE CONN, CLAM (59033)
- MR. BAR-B-Q Mr. Bar-B-Q 3003 Mr. Bar-B-Q - Propane Tank Level Gauge (3003)
- OASIS 10 x 0.75 in. D 1-Way Powder Coat White Steel Return Air Grille (OA2513374)
- GRILL MARK Wood Grill Scraper Gm (75335)
- Bull Grill Accessories