Shop All Tie Down Hardware
Bulk-Strap
Slip Lock, 3/4" W, Black, PK25
Mfr # S34
Zoro # G504180328
original price:
$6.45
14% off
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
- Material Plastic
- Accessory Type Slip Lock
- For Use With Bulk Strap, Bulk Webbing
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # S34
- Zoro # G504180328
- UPC # 787698034011
- Country of Origin Taiwan, Province of China
- Category Tie Down Hardware
Dimensions
Size | 3/4 in |
Compatible Webbing Width - Maximum | 3/4 in |
Overall Width | 3/4 in |
Details
Item | Slip Lock |
Material | Plastic |
Accessory Type | Slip Lock |
For Use With | Bulk Strap, Bulk Webbing |
Color | Black |
Type | 3/4" |
Description
Slip Lock, Color Black, Compatible Webbing Width - Maximum 3/4 in, Hardware Material Plastic, Product Type Slip-Lock, Overall Width 3/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24BU)
- ZORO SELECT Solid Rubber Caster, 770 lb. Load, Swivel (L-RD 200K-FI)
- COTTERMAN Manual Fold-Up Step, 15 In. L, 4 In. H (FUS100A3C1P1)
- COTTERMAN Crossover Ladder, 7 Step, Aluminum, 98In. H (7SPA24A7C50P3)
- BULK-STRAP Side Squeeze Buckle, 2" W, Black, PK5 (B2)
- BULK-STRAP Slip Lock, 2" W, Black, PK10 (MS2)
- BULK-STRAP Side Squeeze Buckle, 1 1/2" W, Black, PK10 (B15)
- BULK-STRAP Anchor Plate, 1 In., SS, PK2 (AP1SS)
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- NITE IZE Double Gated Carabiner, 1-9/16 In., PK2 (SB1-2PK-11)
- Bulk-Strap Tie Downs