Shop All Tie Down Hardware
Bulk-Strap
Slip Lock, 2" W, Black, PK25
Mfr # S2
Zoro # G204180291
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Material Plastic
- Accessory Type Slip Lock
- Color Black
- For Use With Bulk Strap, Bulk Webbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # S2
- Zoro # G204180291
- UPC # 787698002225
- Country of Origin Taiwan, Province of China
- Category Tie Down Hardware
Dimensions
Size | 2 in |
Compatible Webbing Width - Maximum | 2 in |
Overall Width | 2 in |
Details
Item | Slip Lock |
Material | Plastic |
Accessory Type | Slip Lock |
Color | Black |
For Use With | Bulk Strap, Bulk Webbing |
Type | 2" |
Description
Slip Lock, Color Black, Compatible Webbing Width - Maximum 2 in, Hardware Material Plastic, Product Type Slip-Lock, Overall Width 2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 132 in Ladder, Steel, 9 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7509246)
- BALLYMORE 185 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (WA-144021P)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-2436-9P)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (552-16FW)
- BULK-STRAP Side Squeeze Buckle, 1" W, Black, PK10 (B1)
- BULK-STRAP Slip Lock, 1 1/2" W, Black, PK10 (MS15)
- BULK-STRAP Side Squeeze Buckle, 2" W, Black, PK5 (B2)
- BULK-STRAP Side Squeeze Buckle, 1 1/2" W, Black, PK10 (B15)
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- BULK-STRAP Anchor Plate, 1 In., SS, PK2 (AP1SS)
- US CARGO CONTROL 5' Horizontal Galvanized E Track (HET5GV)
- Bulk-Strap Tie Down Hardware