Shop All Tie Down Hardware
Bulk-Strap
Slip Lock, 1" W, Black, PK25
Mfr # S1
Zoro # G604180273
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Material Plastic
- For Use With Bulk Strap, Bulk Webbing
- Color Black
- Accessory Type Slip Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # S1
- Zoro # G604180273
- UPC # 787698020045
- Country of Origin Taiwan, Province of China
- Category Tie Down Hardware
Dimensions
Size | 1 in |
Compatible Webbing Width - Maximum | 1 in |
Overall Width | 1 in |
Details
Item | Slip Lock |
Material | Plastic |
For Use With | Bulk Strap, Bulk Webbing |
Color | Black |
Accessory Type | Slip Lock |
Type | 1" |
Description
Slip Lock, Color Black, Compatible Webbing Width - Maximum 1 in, Hardware Material Plastic, Product Type Slip-Lock, Overall Width 1 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Hanging Crane Scale, up to 330 kg (PCE-CS 300)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 4" x 6' - 1-ply (EN1-904-06-T5)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 16 in W, Nylon, Yellow (LB1-916-6)
- RICHELIEU HARDWARE Contemporary Medical Caster, Swivel with Brake, with Threaded Stem, Gray, White (F47043)
- BULK-STRAP Anchor Plate, 1-1/2 to 2., SS, PK2 (AP15-2SS)
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- BULK-STRAP Slip Lock, 1 1/2" W, Black, PK10 (MS15)
- BULK-STRAP Side Squeeze Buckle, 1 1/2" W, Black, PK10 (B15)
- BULK-STRAP Anchor Plate, 1 In., SS, PK2 (AP1SS)
- BULK-STRAP Slip Lock, 2" W, Black, PK10 (MS2)
- US CARGO CONTROL 1" Wire D-Ring (DR251)
- Bulk-Strap Tie Down Hardware