Shop All Tie Down Hardware
Bulk-Strap
Slip Lock, 1" W, Black, PK10
Mfr # MS1
Zoro # G204180321
product price: $8.29
/pk 10, $0.83/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Material Steel
- For Use With Bulk Strap, Bulk Webbing
- Color Black
- Accessory Type Slip Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # MS1
- Zoro # G204180321
- UPC # 787698031973
- Country of Origin Taiwan, Province of China
- Category Tie Down Hardware
Dimensions
Size | 1 in |
Overall Width | 1 in |
Compatible Webbing Width - Maximum | 1 in |
Details
Item | Slip Lock |
Material | Steel |
For Use With | Bulk Strap, Bulk Webbing |
Color | Black |
Accessory Type | Slip Lock |
Type | 1" |
Description
Slip Lock, Color Black, Compatible Webbing Width - Maximum 1 in, Hardware Material Zinc, Product Type Slip-Lock, Overall Width 1 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 7" Dia, 52" H, Yellow/Blue (CL1386FBT)
- LIFT LADDERS Aluminum Silver Work Platform 1 pk (LLWP-47)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133648SL)
- KLEIN TOOLS Howe Wire Tool (1702-20N)
- BULK-STRAP Side Squeeze Buckle, 1" W, Black, PK10 (B1)
- BULK-STRAP Side Squeeze Buckle, 3/4" W, Black, PK10 (B34)
- BULK-STRAP Side Squeeze Buckle, 2" W, Black, PK5 (B2)
- BULK-STRAP Slip Lock, 2" W, Black, PK10 (MS2)
- BULK-STRAP Anchor Plate, 1 In., SS, PK2 (AP1SS)
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- US CARGO CONTROL 1'' Bolt Plate (BP100)
- Bulk-Strap Tie Down Hardware