Shop All Tie Down Hardware
This Product is Discontinued
Bulk-Strap
Slip Lock, 1 In., Plastic, PK25 (Discontinued)
Mfr # S1
Zoro # G1135592
This Product is Discontinued
Key Features
- Color Black
- Material Plastic
- Size 1 in
- For Use With Bulk Strap, Bulk Webbing
- Type 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # S1
- Zoro # G1135592
- UPC # 787698020045
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Size | 1 in |
Details
Color | Black |
Material | Plastic |
Item | Slip Lock |
For Use With | Bulk Strap, Bulk Webbing |
Type | 1" |
Description
Slip Lock, Material Plastic, Color Black, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.