Shop All Tie Down Hardware
Bulk-Strap
Slip Lock, 1 1/2" W, Black, PK25
Mfr # S15
Zoro # G004180309
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Material Plastic
- Accessory Type Slip Lock
- Color Black
- For Use With Bulk Strap, Bulk Webbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # S15
- Zoro # G004180309
- UPC # 787698120042
- Country of Origin Taiwan, Province of China
- Category Tie Down Hardware
Dimensions
Size | 1 1/2 in |
Overall Width | 1 1/2 in |
Compatible Webbing Width - Maximum | 1 1/2 in |
Details
Item | Slip Lock |
Material | Plastic |
Accessory Type | Slip Lock |
Color | Black |
For Use With | Bulk Strap, Bulk Webbing |
Type | 1-1/2" |
Description
Slip Lock, Color Black, Compatible Webbing Width - Maximum 1 1/2 in, Hardware Material Plastic, Product Type Slip-Lock, Overall Width 1 1/2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Swivel Hook, Carbon Steel, 6000 lb., Red (1048639)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearing (S-EHD-63FSB)
- VESTIL HYDRAULIC ELEVATING CART 330 LB CAPACITY (CART-330)
- WARN INDUSTRIES WINCHES, PULLZALL 24V CORDLESS RED (885005)
- BULK-STRAP Side Squeeze Buckle, 1 1/2" W, Black, PK10 (B15)
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- BULK-STRAP Side Squeeze Buckle, 1" W, Black, PK10 (B1)
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- BULK-STRAP Slip Lock, 1 1/2" W, Black, PK10 (MS15)
- BULK-STRAP Side Squeeze Buckle, 3/4" W, Black, PK10 (B34)
- US CARGO CONTROL Wide Handle Ratchet for 1" Webbing (RAT26)
- Bulk-Strap Tie Downs