Shop All Tie Down Hardware
Bulk-Strap
Slip Lock, 1 1/2" W, Black, PK10
Mfr # MS15
Zoro # G104180292
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Material Steel
- Accessory Type Slip Lock
- Color Black
- For Use With Bulk Strap, Bulk Webbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # MS15
- Zoro # G104180292
- UPC # 787698099959
- Country of Origin Taiwan, Province of China
- Category Tie Down Hardware
Dimensions
Size | 1 1/2 in |
Overall Width | 1 1/2 in |
Compatible Webbing Width - Maximum | 1 1/2 in |
Details
Item | Slip Lock |
Material | Steel |
Accessory Type | Slip Lock |
Color | Black |
For Use With | Bulk Strap, Bulk Webbing |
Type | 1-1/2" |
Description
Slip Lock, Color Black, Compatible Webbing Width - Maximum 1 1/2 in, Hardware Material Zinc, Product Type Slip-Lock, Overall Width 1 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb (43510)
- LITTLE GIANT LADDERS Custom Cage Bag, Natural, 25 lb. (15072-001)
- DAYTON Proof Coil Chain, Natural, 20 ft. L, 800 lb (34RY87)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020273ZN-POL01(KK))
- BULK-STRAP Side Squeeze Buckle, 1" W, Black, PK10 (B1)
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- BULK-STRAP Side Squeeze Buckle, 1 1/2" W, Black, PK10 (B15)
- BULK-STRAP Anchor Plate, 1 In., SS, PK2 (AP1SS)
- BULK-STRAP Side Squeeze Buckle, 2" W, Black, PK5 (B2)
- BULK-STRAP Slip Lock, 2" W, Black, PK10 (MS2)
- NITE IZE Double Gated Carabiner, 2 In., Black (SB2-03-01)
- Bulk-Strap Tie Down Hardware