Bulk-Strap

Slip Lock, 1-1/2 In., Steel, PK10 (Discontinued)


This Product is Discontinued
Shop for all Tie Down Hardware

Key Features

  • For Use With Bulk Strap, Bulk Webbing
  • Size 1 1/2 in
  • Material Steel
  • Type 1-1/2"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 1/2 in

Details

Item Slip Lock
For Use With Bulk Strap, Bulk Webbing
Material Steel
Type 1-1/2"

Description

Slip Lock, Material Steel, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products