Shop All Tie Down Hardware
Bulk-Strap
Slide Bar Buckle, 3/4" W, Black, PK25
Mfr # SB34
Zoro # G604067291
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
- Material Plastic
- For Use With Bulk Strap, Bulk Webbing
- Color Black
- Accessory Type Slide Bar Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # SB34
- Zoro # G604067291
- UPC # 787698011685
- Country of Origin Taiwan, Province of China
- Category Tie Down Hardware
Dimensions
Size | 3/4 in |
Overall Width | 3/4 in |
Overall Length | 1 9/16 in |
Compatible Webbing Width - Maximum | 3/4 in |
Overall Height | 5/16 in |
Details
Item | Slide Bar Buckle |
Material | Plastic |
For Use With | Bulk Strap, Bulk Webbing |
Color | Black |
Accessory Type | Slide Bar Buckle |
Type | 3/4" SlideBar |
Description
Slide Bar Buckle, Color Black, Compatible Webbing Width - Maximum 3/4 in, Hardware Material Plastic, Product Type Slide Bar, Overall Height 5/16 in, Overall Length 1 9/16 in, Overall Width 3/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Lockstep Rolling Ladder, Steel, 70 in.H (WA-AD-073214PSU)
- TRACTEL Griphoist Rescue Kit, 8,000 lb. (4 Ton), 60ft. Lift, TU32K (RESCUETU32K)
- GAITHER TOOL CO Wheel Dolly with O-liner (G471105HD)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 13BF (U13)
- BULK-STRAP Slip Lock, 2" W, Black, PK10 (MS2)
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- BULK-STRAP Anchor Plate, 1 In., SS, PK2 (AP1SS)
- BULK-STRAP Side Squeeze Buckle, 3/4" W, Black, PK10 (B34)
- BULK-STRAP Anchor Plate, 1-1/2 to 2., SS, PK2 (AP15-2SS)
- US CARGO CONTROL 1'' Bolt Plate (BP100)
- Bulk-Strap Tie Down Hardware