Shop All Tie Down Hardware
Bulk-Strap
Slide Bar Buckle, 2" W, Black, PK5
Mfr # SB2
Zoro # G704067290
original price:
$14.35
10% off
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Material Plastic
- For Use With Bulk Strap, Bulk Webbing
- Color Black
- Accessory Type Slide Bar Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # SB2
- Zoro # G704067290
- UPC # 787698037654
- Country of Origin Taiwan, Province of China
- Category Tie Down Hardware
Dimensions
Size | 2 in |
Overall Height | 1 in |
Overall Width | 2 in |
Compatible Webbing Width - Maximum | 2 3/16 in |
Overall Length | 3 9/16 in |
Details
Item | Slide Bar Buckle |
Material | Plastic |
For Use With | Bulk Strap, Bulk Webbing |
Color | Black |
Accessory Type | Slide Bar Buckle |
Type | 2" SlideBar |
Description
Slide Bar Buckle, Color Black, Compatible Webbing Width - Maximum 2 3/16 in, Hardware Material Plastic, Product Type Slide Bar, Overall Height 1 in, Overall Length 3 9/16 in, Overall Width 2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Airport Luggage Trolley And Garment Rod (GS7-250RS)
- VESTIL E-TRACK 4 FOOT ZINC, PK2 (E-TRK-4-ZN-2PK)
- OMNI METALCRAFT 1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-14-O for 14" O.A.W. Omni Conveyors (25904-14-O)
- VESTIL 90 H Steel Maintenance Ladder - 6 Step Grip-Strut, 6 Steps (LAD-MM-6-G)
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- BULK-STRAP Side Squeeze Buckle, 1" W, Black, PK10 (B1)
- BULK-STRAP Side Squeeze Buckle, 3/4" W, Black, PK10 (B34)
- BULK-STRAP Anchor Plate, 1-1/2 to 2., SS, PK2 (AP15-2SS)
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- BULK-STRAP Side Squeeze Buckle, 1 1/2" W, Black, PK10 (B15)
- NITE IZE Double Gated Carabiner, 2-5/8 In., Black (SB3-03-01)
- Bulk-Strap Tie Downs