Shop All Tie Down Hardware
Bulk-Strap
Slide Bar Buckle, 1" W, Black, PK25
Mfr # SB1
Zoro # G804067329
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Material Plastic
- For Use With Bulk Strap, Bulk Webbing
- Color Black
- Accessory Type Slide Bar Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # SB1
- Zoro # G804067329
- UPC # 787698052671
- Country of Origin Taiwan, Province of China
- Category Tie Down Hardware
Dimensions
Size | 1 in |
Overall Height | 5/16 in |
Overall Width | 1 in |
Compatible Webbing Width - Maximum | 7/8 in |
Overall Length | 1 9/16 in |
Details
Item | Slide Bar Buckle |
Material | Plastic |
For Use With | Bulk Strap, Bulk Webbing |
Color | Black |
Accessory Type | Slide Bar Buckle |
Type | 1" SlideBar |
Description
Slide Bar Buckle, Color Black, Compatible Webbing Width - Maximum 7/8 in, Hardware Material Plastic, Product Type Slide Bar, Overall Height 5/16 in, Overall Length 1 9/16 in, Overall Width 1 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Yellow (SCG-N-Y)
- ZORO SELECT Dock Bumper, 20x4-1/2x12 In., Rubber (22NT87)
- US CARGO CONTROL 1" Wire Rope Clip Stainless Steel Type 304 (PCWRC1SS304)
- ZORO SELECT Anti-Slip Bar, Steel, 1-7/8 in.W x 17 in.L (6926T-1875-17)
- BULK-STRAP Anchor Plate, 1 In., SS, PK2 (AP1SS)
- BULK-STRAP Anchor Plate, 1-1/2 to 2., SS, PK2 (AP15-2SS)
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- BULK-STRAP Side Squeeze Buckle, 1 1/2" W, Black, PK10 (B15)
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- BULK-STRAP Side Squeeze Buckle, 2" W, Black, PK5 (B2)
- DC CARGO Black Powder-coated Horizontal E-Track Tie-down Rail (5HETP)
- Bulk-Strap Tie Downs