Shop All Tie Down Hardware
Bulk-Strap
Slide Bar Buckle, 1 1/2" W, Black, PK25
Mfr # SB15
Zoro # G704067306
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Material Plastic
- For Use With Bulk Strap, Bulk Webbing
- Color Black
- Accessory Type Slide Bar Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # SB15
- Zoro # G704067306
- UPC # 787698012071
- Country of Origin Taiwan, Province of China
- Category Tie Down Hardware
Dimensions
Size | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 2 1/8 in |
Overall Height | 7/16 in |
Compatible Webbing Width - Maximum | 1 1/2 in |
Details
Item | Slide Bar Buckle |
Material | Plastic |
For Use With | Bulk Strap, Bulk Webbing |
Color | Black |
Accessory Type | Slide Bar Buckle |
Type | 1-1/2" SlideBar |
Description
Slide Bar Buckle, Color Black, Compatible Webbing Width - Maximum 1 1/2 in, Hardware Material Plastic, Product Type Slide Bar, Overall Height 7/16 in, Overall Length 2 1/8 in, Overall Width 1 1/2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 2"X 30' SWR INLINE W/FLAT HOOK, CC2630 (CC2630)
- SURTEK Spherical Ball Caster with Top Plate 40 mm (RE4G)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2016302FLD4PU)
- MAZZELLA Crosby L-322AN Alloy Hook Swivel w/Latch, 2T WLL (1048825)
- BULK-STRAP Side Squeeze Buckle, 1" W, Black, PK10 (B1)
- BULK-STRAP Anchor Plate, 1 In., SS, PK2 (AP1SS)
- BULK-STRAP Slip Lock, 1 1/2" W, Black, PK10 (MS15)
- BULK-STRAP Side Squeeze Buckle, 1 1/2" W, Black, PK10 (B15)
- BULK-STRAP Side Squeeze Buckle, 2" W, Black, PK5 (B2)
- BULK-STRAP Anchor Plate, 1-1/2 to 2., SS, PK2 (AP15-2SS)
- NITE IZE Carabiner Clip, 3-35/64 in., Silver (LSB4-11-R3)
- Bulk-Strap Tie Down Hardware