Shop All Tie Down Hardware
Bulk-Strap
Side Squeeze Buckle, 3/4" W, Black, PK10
Mfr # B34
Zoro # G604067352
product price: $6.69
/pk 10, $0.67/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
- Material Plastic
- For Use With Bulk Strap, Bulk Webbing
- Color Black
- Accessory Type Side Squeeze Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # B34
- Zoro # G604067352
- UPC # 787698055313
- Country of Origin Taiwan, Province of China
- Category Tie Down Hardware
Dimensions
Size | 3/4 in |
Compatible Webbing Width - Maximum | 11/16 in |
Overall Width | 3/4 in |
Overall Height | 3/8 in |
Overall Length | 2 5/8 in |
Details
Item | Side Squeeze Buckle |
Material | Plastic |
For Use With | Bulk Strap, Bulk Webbing |
Color | Black |
Accessory Type | Side Squeeze Buckle |
Type | 3/4" Side-Squeeze |
Description
Side Squeeze Buckle, Color Black, Compatible Webbing Width - Maximum 11/16 in, Hardware Material Plastic, Product Type Side-Release Buckle, Overall Height 3/8 in, Overall Length 2 5/8 in, Overall Width 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM FORKLIFT CERTIFICATION CARDS 2 LKC230LPM (LKC230LPM)
- CM Hch, 622A, 3 Ton, 15 Ft Lift, 2223A (2223A)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 6 in, 450 lb, Gry (1NVD6)
- BAILEY HYDRAULICS Remote Control 2 Button 3 Wire, 12 Vdc, 251153 (251153)
- BULK-STRAP Slip Lock, 1 1/2" W, Black, PK10 (MS15)
- BULK-STRAP Anchor Plate, 1-1/2 to 2., SS, PK2 (AP15-2SS)
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- BULK-STRAP Slip Lock, 2" W, Black, PK10 (MS2)
- BULK-STRAP Anchor Plate, 1 In., SS, PK2 (AP1SS)
- BULK-STRAP Side Squeeze Buckle, 2" W, Black, PK5 (B2)
- NITE IZE Carabiner Clip, 10-3/8 In., Plastic, Black (SBP10-03-01BG)
- Bulk-Strap Tie Down Hardware