Shop All Tie Down Hardware
This Product is Discontinued
Bulk-Strap
Side Squeeze Buckle, 3/4 In., Plastic, PK10 (Discontinued)
Mfr # B34
Zoro # G0929284
This Product is Discontinued
Key Features
- Material Plastic
- Size 3/4 in
- Color Black
- For Use With Tie Down Strap
- Type 3/4" Side-Squeeze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # B34
- Zoro # G0929284
- UPC # 787698055313
- Country of Origin Unknown
- Category Tie Down Hardware
Dimensions
Size | 3/4 in |
Details
Material | Plastic |
Color | Black |
Item | Side Squeeze Buckle |
For Use With | Tie Down Strap |
Type | 3/4" Side-Squeeze |
Description
Side Squeeze Buckle, Material Plastic, Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.