Shop All Tie Down Hardware
This Product is Discontinued
Bulk-Strap
Side Squeeze Buckle, 2 In., Plastic, PK5 (Discontinued)
Mfr # B2
Zoro # G1360301
This Product is Discontinued
Key Features
- For Use With Tie Down Strap
- Size 2 in
- Color Black
- Material Plastic
- Type 2" Side-Squeeze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # B2
- Zoro # G1360301
- UPC # 787698005226
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Size | 2 in |
Details
For Use With | Tie Down Strap |
Item | Side Squeeze Buckle |
Color | Black |
Material | Plastic |
Type | 2" Side-Squeeze |
Description
Side Squeeze Buckle, Material Plastic, Color Black, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.