Shop All Tie Down Hardware
Bulk-Strap
Side Squeeze Buckle, 1" W, Black, PK10
Mfr # B1
Zoro # G504067292
product price: $8.89
/pk 10, $0.89/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Material Plastic
- For Use With Bulk Strap, Bulk Webbing
- Color Black
- Accessory Type Side Squeeze Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # B1
- Zoro # G504067292
- UPC # 787698005028
- Country of Origin Taiwan, Province of China
- Category Tie Down Hardware
Dimensions
Size | 1 in |
Compatible Webbing Width - Maximum | 15/16 in |
Overall Width | 1 in |
Overall Height | 1/2 in |
Overall Length | 2 15/16 in |
Details
Item | Side Squeeze Buckle |
Material | Plastic |
For Use With | Bulk Strap, Bulk Webbing |
Color | Black |
Accessory Type | Side Squeeze Buckle |
Type | 1" Side-Squeeze |
Description
Side Squeeze Buckle, Color Black, Compatible Webbing Width - Maximum 15/16 in, Hardware Material Plastic, Product Type Side-Release Buckle, Overall Height 1/2 in, Overall Length 2 15/16 in, Overall Width 1 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Caster, Swivel Plate, Cast Iron, 125 lb. (P2S-C020G-P)
- ZORO SELECT Bar Cradle Truck, 3000 lb. (BCTE-2836-4K-95)
- DAYTON Master Link, WLL24000Lb, 1In (5WRR9)
- DAYTON Convertible Hand Truck, H 51-3/4 In (34D671)
- BULK-STRAP Slip Lock, 2" W, Black, PK10 (MS2)
- BULK-STRAP Slip Lock, 1 1/2" W, Black, PK10 (MS15)
- BULK-STRAP Side Squeeze Buckle, 2" W, Black, PK5 (B2)
- BULK-STRAP Anchor Plate, 1 In., SS, PK2 (AP1SS)
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- BULK-STRAP Anchor Plate, 1-1/2 to 2., SS, PK2 (AP15-2SS)
- US CARGO CONTROL 10' Horizontal Galvanized E Track (HET10GV)
- Bulk-Strap Tie Downs